missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series MK - Dynamic Climate Chamber, for Rapid Temperature Changes



The MK Series chamber is suitable for all heat and cold tests between -40°C and 180°C. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.
€ 16531.00 - € 40086.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Lighting | No Lighting |
Material | Stainless Steel |
No. of Shelves | 1 |
Plug Type | CEE |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15993042
![]() ![]() |
BINDER™
9020-0374 |
60 L | 732 x 832 x 1445 mm |
€ 16950.00 € 16531.00 / Each Save € 419.00 2% Off |
In Stock
Log in to see stock. ![]() |
||||
15903052
![]() ![]() |
BINDER™
9020-0375 |
115 L | 1000 x 935 x 1725 mm |
€ 24705.00 € 24099.00 / Each Save € 606.00 2% Off |
In Stock
Log in to see stock. |
||||
15913052
![]() ![]() |
BINDER™
9020-0376 |
228 L | 1135 x 1000 x 1710 mm |
€ 28890.00 € 28184.00 / Each Save € 706.00 2% Off |
In Stock
Log in to see stock. |
||||
15923052
![]() ![]() |
BINDER™
9020-0377 |
734 L | 1620 x 1195 x 2005 mm |
€ 41095.00 € 40086.00 / Each Save € 1009.00 2% Off |
In Stock
Log in to see stock. |
||||
Description
- Temperature range: -40°C to +180°C
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management Software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- 1 stainless steel rack
- Inner chamber made of stainless steel
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit
Specifications
Stainless Steel | |
Stainless Steel | |
CEE | |
-40°C to +180°C | |
TFT touch |
No Lighting | |
1 | |
No humidity control | |
Climate Chamber | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title