missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MK - Dynamic Climate Chamber, for Rapid Temperature Changes
BIOPHARMAGREENER_CHOICE

Product Code. 15913052 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
60 L
115 L
228 L
734 L
Dimensions (L x W x H):
732 x 832 x 1445 mm
1000 x 935 x 1725 mm
1135 x 1000 x 1710 mm
1620 x 1195 x 2005 mm
Unit Size:
Each
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
15913052 228 L 1135 x 1000 x 1710 mm Each
15993042 60 L 732 x 832 x 1445 mm Each
15903052 115 L 1000 x 935 x 1725 mm Each
15923052 734 L 1620 x 1195 x 2005 mm Each
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15913052

Brand: BINDER™ 90200376

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The MK Series chamber is suitable for all heat and cold tests between -40°C and 180°C. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.

  • Temperature range: -40°C to +180°C
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • 1 stainless steel rack
  • Inner chamber made of stainless steel
  • CFC-free refrigerant R-452A
  • Cooling with compressor cooling unit

Specifications

Capacity (English) 8.1 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Description MK240-400 V, Standard, Series MK - Dynamic climate chambers for rapid temperature changes, 228 L, 400 V 3 ∼ 50 Hz
Capacity (Metric) 228 L
Chamber Material Stainless Steel
Lighting No Lighting
Material Stainless Steel
No. of Shelves 1
Plug Type CEE
Relative Humidity No humidity control
Temperature Range (Metric) -40°C to +180°C
Type Climate Chamber
Display TFT touch
Model MK240-400 V
Dimensions (D x W x H) Interior 735 x 443 x 700 mm
Dimensions (L x W x H) 1135 x 1000 x 1710 mm
Weight (Metric) 340 kg
Voltage 400 V
Wattage 5.6 kW
Amperage 16 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.