missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KB Cooling Incubator

KB units are able to incubate with precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.
€ 7400.00 - € 20236.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel (304/1.4301) |
CO2 Sensor Technology | IR Sensor |
Convection Technology | APT.Line Preheating Chamber Technology |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
30238307
![]() |
BINDER™
9020-0471 |
63 L |
€ 7400.00
Each |
In Stock
Log in to see stock. |
|||||
30238369
![]() |
BINDER™
9020-0472 |
127 L |
€ 8166.00
Each |
In Stock
Log in to see stock. |
|||||
30238350
![]() |
BINDER™
9020-0473 |
262 L |
€ 10118.00
Each |
In Stock
Log in to see stock. |
|||||
30238299
![]() |
BINDER™
9020-0474 |
472 L |
€ 12468.00
Each |
In Stock
Log in to see stock. |
|||||
30238261
![]() |
BINDER™
9020-0475 |
727 L |
€ 15841.00
Each |
In Stock
Log in to see stock. |
|||||
30238314
![]() |
BINDER™
9020-0476 |
1070 L |
€ 20236.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Features:
- Temperature range: 0 to 70°C
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Housing design with HIT technology
- Interior made completely of stainless steel
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces include ethernet and USB
Specifications
Not Autoclavable | |
IR Sensor | |
Stainless Steel | |
Not Included | |
0°C to 70°C | |
208/240 V |
Stainless Steel (304/1.4301) | |
APT.Line Preheating Chamber Technology | |
2 | |
CEE | |
Refrigerated Incubator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title