Learn More
BINDER™ KB Cooling Incubator

KB units are able to incubate with precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.
Brand: BINDER™ 9020-0472
47038.54 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
Features:
- Temperature range: 0 to 70°C
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Housing design with HIT technology
- Interior made completely of stainless steel
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces include ethernet and USB
Specifications
Not Autoclavable | |
Stainless Steel (304/1.4301) | |
APT.Line Preheating Chamber Technology | |
Stainless Steel | |
Not Included | |
0°C to 70°C | |
KB 127 |
127 L | |
IR Sensor | |
No | |
2 | |
CEE | |
Refrigerated Incubator | |
208/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.