missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KB Cooling Incubator
Shop All BINDER Products

Click to view available options
Capacity (Metric):
63 L
127 L
262 L
472 L
727 L
1070 L
Unit Size:
Each
Description
Features:
- Temperature range: 0 to 70°C
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Housing design with HIT technology
- Interior made completely of stainless steel
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces include ethernet and USB
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 727 L |
| Chamber Material | Stainless Steel (304/1.4301) |
| CO2 Sensor Technology | IR Sensor |
| Convection Technology | APT.Line Preheating Chamber Technology |
| Lighting | LED |
| Material | Stainless Steel |
| No. of Shelves | 2 |
| Oxygen Control | Not Included |
| Plug Type | CEE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction