Learn More
BINDER™ KB Cooling Incubator

KB units are able to incubate with precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.
Marque: BINDER™ 9020-0476
14292.93 EUR valable jusqu'au 2025-12-20
Utilisez le code promo "24121" pour bénéficier de cette offre.
Afficher plus de versions de ce produit
Description
Features:
- Temperature range: 0 to 70°C
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Housing design with HIT technology
- Interior made completely of stainless steel
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 L
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces include ethernet and USB
Spécification
| Non autoclavable | |
| Acier inoxydable (304/1,4301) | |
| APT.Line Preheating Chamber Technology | |
| Acier inoxydable | |
| Not Included | |
| 0°C to 70°C | |
| KB 1070 |
| 1 070 ml | |
| Capteur IR | |
| LED | |
| 2 | |
| CEE | |
| Incubateur réfrigéré | |
| 208/240 V |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.