missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves
Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves for increased comfort and protection in critical areas.
5092.09 DKK - 5275.89 DKK
Specifications
| Color | Ivory |
|---|---|
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Temperature (Metric) Max | 120°C |
| Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Port Size (Metric) | Price | Quantity & Availability | ||||
|
15586214
|
Ansell™
85301110 |
11 | 203 mm |
7625.00 DKK 5092.09 DKK / 1 pair Save 2532.91 DKK 33% Off |
Estimated Shipment: 18-11-2025
Log in to see stock. |
||||
|
15596214
|
Ansell™
85301095 |
9.5 | 203 mm |
7625.00 DKK 5092.09 DKK / 1 pair Save 2532.91 DKK 33% Off |
Estimated Shipment: 10-06-2026
Log in to see stock. |
||||
|
15526224
|
Ansell™
85303110 |
11 | 250 mm |
7730.00 DKK 5161.69 DKK / 1 pair Save 2568.31 DKK 33% Off |
In Stock
Log in to see stock.
|
||||
|
15536224
|
Ansell™
85303095 |
9.5 | 250 mm |
7730.00 DKK 5161.69 DKK / 1 pair Save 2568.31 DKK 33% Off |
Estimated Shipment: 04-03-2026
Log in to see stock. |
||||
|
15566224
|
Ansell™
85305110 |
11 | 300 mm |
7900.00 DKK 5275.89 DKK / 1 pair Save 2624.11 DKK 33% Off |
Estimated Shipment: 04-03-2026
Log in to see stock. |
||||
|
15576224
|
Ansell™
85305095 |
9.5 | 300 mm |
7900.00 DKK 5275.89 DKK / 1 pair Save 2624.11 DKK 33% Off |
Estimated Shipment: 24-03-2026
Log in to see stock. |
||||
Description
Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.- Category III, EN374AKL, EN374, EN388\4101
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Increased thickness (0.6mm) for added durability
- Available port sizes fit most isolator glove boxes
- Ideal applications: pharmaceuticals
Specifications
| Ivory | |
| Yes | |
| 120°C | |
| Pharmaceuticals | |
| 800 mm |
| Ambidextrous | |
| CSM | |
| 0.6 mm | |
| Concentrated acids and bases |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title