missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves
Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves for increased comfort and protection in critical areas.
Brand: Ansell™ 85303110
This item is not returnable.
View return policy
Description
Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.- Category III, EN374AKL, EN374, EN388\4101
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Increased thickness (0.6mm) for added durability
- Available port sizes fit most isolator glove boxes
- Ideal applications: pharmaceuticals

Specifications
Ivory | |
Yes | |
Isolator, RABS Gloves | |
120°C | |
0.6 mm | |
Smooth | |
250 mm | |
85-303 |
Ambidextrous | |
CSM | |
11 | |
0.024 in. | |
Pharmaceuticals | |
Case | |
Concentrated acids and bases | |
800 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction