missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves

Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves for increased comfort and protection in critical areas.

Brand:  Ansell™ 85301110

4764.03 DKK valid until 2025-10-31
Use promo code "24133" to get your promotional price.


 View more versions of this product

Product Code. 15586214

  • ONLINE EXCLUSIVE PRICE
    7625.00 DKK
    5092.09 DKK / 1 pair
    Save 2532.91 DKK
    33% Off
View Available Promotions
Only null left
Estimated Shipment: 08-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.
  • Category III, EN374AKL, EN374, EN388\4101
  • Soft, flexible material designed for ease of use
  • Resists ageing from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Increased thickness (0.6mm) for added durability
  • Available port sizes fit most isolator glove boxes
  • Ideal applications: pharmaceuticals
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ivory
11
0.6 mm
203 mm
85-301
CSM
120°C
Pharmaceuticals
Concentrated acids and bases
800 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.