missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves
Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves for increased comfort and protection in critical areas.
Brand: Ansell™ 85301095
5092.09 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.- Category III, EN374AKL, EN374, EN388\4101
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Increased thickness (0.6mm) for added durability
- Available port sizes fit most isolator glove boxes
- Ideal applications: pharmaceuticals

Specifications
Ivory | |
Yes | |
Isolator, RABS Gloves | |
120°C | |
0.6 mm | |
Smooth | |
203 mm | |
85-301 |
Ambidextrous | |
CSM | |
9.5 | |
0.024 in. | |
Pharmaceuticals | |
Case | |
Concentrated acids and bases | |
800 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction