missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD-S Solid.Line - Drying and Heating Chamber, with Forced Convection

The Solid.Line is suited to drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
€ 1568.00 - € 2045.00
Specifications
Temperature (Metric) | Ambient +10° to 250°C |
---|---|
Type | Drying and Heating Chamber |
Display | LED |
Material | Stainless Steel |
Plug Type | NEMA 5-15 P |
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
15963052
![]() |
BINDER™
9090-0018 |
FDS056-230 V | 55 L |
€ 1731.60 € 1568.00 / Each Save € 163.60 9% Off |
In Stock
Log in to see stock. ![]() |
||||
15983052
![]() |
BINDER™
9090-0024 |
FDS115-230 V | 106 L |
€ 2275.00 € 2045.00 / Each Save € 230.00 10% Off |
In Stock
Log in to see stock. ![]() |
||||
Description
- Temperature range: +10°C above ambient temperature to +250°C
- APT.line™ preheating chamber technology
- Forced convection
- Adjustable exhaust air flap
- Controller with timer function
- 1 chrome-plated rack, incl. shelf supports
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
Ambient +10° to 250°C | |
LED | |
NEMA 5-15 P | |
6.3 A | |
APT.line™ Technology |
Drying and Heating Chamber | |
Stainless Steel | |
230 V | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title