Learn More
BINDER™ Series FD-S Solid.Line - Drying and Heating Chamber, with Forced Convection

The Solid.Line is suited to drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
Brand: BINDER™ 9090-0018
1186.39 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
- Temperature range: +10°C above ambient temperature to +250°C
- APT.line™ preheating chamber technology
- Forced convection
- Adjustable exhaust air flap
- Controller with timer function
- 1 chrome-plated rack, incl. shelf supports
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
1.9 cu. ft. | |
FDS056-230 V, Standard, Series FD-S Solid.Line - Drying and heating chambers with forced convection, 55 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +10° to 250°C | |
LED | |
FDS056-230 V | |
400 x 310 x 440 mm | |
36 kg | |
1.1 kW | |
50/60 Hz |
Forced | |
55 L | |
Drying and Heating Chamber | |
Stainless Steel | |
NEMA 5-15 P | |
614 x 577 x 625 mm | |
230 V | |
6.3 A | |
APT.line™ Technology |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.