missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD-S Solid.Line - Drying and Heating Chamber, with Forced Convection
Shop All BINDER Products

Description
- Temperature range: +10°C above ambient temperature to +250°C
- APT.line™ preheating chamber technology
- Forced convection
- Adjustable exhaust air flap
- Controller with timer function
- 1 chrome-plated rack, incl. shelf supports
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
Specifications
| Capacity (English) | 3.7 cu. ft. |
| Convection Type | Gravity |
| Description | FDS115-230 V, Standard, Series FD-S Solid.Line - Drying and heating chambers with forced convection, 106 L, 230 V 1 ∼ 50/60 Hz |
| Capacity (Metric) | 106 L |
| Temperature (Metric) | Ambient +10° to 250°C |
| Type | Drying and Heating Chamber |
| Display | LED |
| Material | Stainless Steel |
| Model | FDS115-230 V |
| Plug Type | NEMA 5-15 P |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?