missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FD Avantgarde.Line - Drying and Heating Chamber, with Forced Convection

An FD Series Avantgarde.Line heating oven is used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.
€ 2698.00 - € 8074.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Convection Type | Forced |
Type | Drying and Heating Chamber |
Display | LCD |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15632116
![]() |
BINDER™
9010-0305 |
116 L | 835 x 760 x 705 mm |
€ 2770.00 € 2698.00 / Each Save € 72.00 2% Off |
In Stock
Log in to see stock. ![]() |
||||
15642116
![]() |
BINDER™
9010-0309 |
259 L | 815 x 860 x 962 mm |
€ 4580.00 € 4465.00 / Each Save € 115.00 2% Off |
In Stock
Log in to see stock. ![]() |
||||
15800312
![]() |
BINDER™
9010-0311 |
741 L | 1165 x 910 x 1590 mm |
€ 8280.00 € 8074.00 / Each Save € 206.00 2% Off |
In Stock
Log in to see stock. ![]() |
||||
Description
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Stainless Steel | |
Drying and Heating Chamber | |
Stainless Steel | |
50/60 Hz |
Forced | |
LCD | |
NEMA 5-20P | |
APT.Line Technology |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title