missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series FD Avantgarde.Line - Drying and Heating Chamber, with Forced Convection
GREENER_CHOICE

An FD Series Avantgarde.Line heating oven is used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.

Brand:  BINDER™ 9010-0309

3378.34 EUR valid until 2025-12-20
Use promo code "24121" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15642116

  • ONLINE EXCLUSIVE PRICE
    € 4580.00
    € 4465.00 / Each
    Save € 115.00
    2% Off
View Available Promotions
Only null left
In Stock
Edge
Add to basket
This item is not returnable. View return policy

Description

Description

  • Up to 30% lower energy consumption compared to conventional units on the market
  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data
Specifications

Specifications

9.1 cu. ft.
Controller with LCD display
FD260-230 V, Standard, Series FD Avantgarde.Line - Drying and heating chambers with forced convection, 259 L, 230 V 1 ∼ 50/60 Hz
Ambient +10° to 300°C
LCD
40 kg (88.2 lb.)
2 std./8 max.
650 x 515 x 780 mm
84 kg
230 V
12.5 A
APT.Line Technology
Stainless Steel
Forced
259 L
Drying and Heating Chamber
Stainless Steel
FD260-230 V
NEMA 5-20P
815 x 860 x 962 mm
230 V, 1 Phase, 50/60 Hz, 2.3 kW, 12.5 A
2.3 kW
50/60 Hz
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.