Learn More
BUCHI Rotavapor R-80
Eco-conscious and compact evaporation. The R-80 is the most energy-efficient and compact Rotavapor™ on the market. The R-80 is an affordable and eco-friendly solution that ensures the most efficient use of lab space while meeting BUCHI's high-quality standards.
21072.65 DKK - 51618.68 DKK
Specifications
| Voltage | 220/240 V |
|---|---|
| Capacity (Metric) | 1 L |
| Speed | 10 to 330 rpm |
| Temperature Range (Metric) | Ambient to 95°C |
| IP Rating | IP42 |
| Product Code | Brand | Model | Type | Voltage | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Model | Type | Voltage | Price | Quantity & Availability | |||
|
30000625
|
BUCHI
11SR0801C001 |
Rotavapor R-80, C Condenser, 29/32,230V | Rotary Evaporator | 220/240 V |
23325.00 DKK 22079.67 DKK / Each Save 1245.33 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000626
|
BUCHI
11SR0801C101 |
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 29/32 | Rotary Evaporator System | 220/240 V |
46495.00 DKK 44010.14 DKK / Each Save 2484.86 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000627
|
BUCHI
11SR0801C201 |
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 29/32 | Rotary Evaporator System | 220/240 V |
54530.00 DKK 51618.68 DKK / Each Save 2911.32 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000628
|
BUCHI
11SR0801V001 |
Rotavapor R-80, V Condenser, 29/32, 230V | Rotary Evaporator | 220/240 V |
22265.00 DKK 21072.65 DKK / Each Save 1192.35 DKK 5% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
|||
|
30000646
|
BUCHI
11SR0801V101 |
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 29/32 | Rotary Evaporator System | 220/240 V |
45430.00 DKK 43003.13 DKK / Each Save 2426.87 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000642
|
BUCHI
11SR0801V201 |
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 29/32 | Rotary Evaporator System | 220/240 V |
53470.00 DKK 50611.67 DKK / Each Save 2858.33 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000620
|
BUCHI
11SR0802C001 |
Rotavapor R-80, C Condenser, 24/40, 230V | Rotary Evaporator | 220/240 V |
23325.00 DKK 22079.67 DKK / Each Save 1245.33 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000616
|
BUCHI
11SR0802C101 |
Rotavapor System R-80, C Condenser, including vacuum pump V-80 and controler I-80, 24/40 | Rotary Evaporator System | 220/240 V |
46495.00 DKK 44010.14 DKK / Each Save 2484.86 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000644
|
BUCHI
11SR0802C201 |
Rotavapor System R-80, C Condenser, including vacuum pump V-180 and controler I-180, 24/40 | Rotary Evaporator System | 220/240 V |
54530.00 DKK 51618.68 DKK / Each Save 2911.32 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000641
|
BUCHI
11SR0802V001 |
Rotavapor R-80, V Condenser, 24/40, 230V | Rotary Evaporator | 220/240 V |
22265.00 DKK 21072.65 DKK / Each Save 1192.35 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000611
|
BUCHI
11SR0802V101 |
Rotavapor System R-80, V Condenser, including vacuum pump V-80 and controler I-80, 24/40 | Rotary Evaporator System | 220/240 V |
45430.00 DKK 43003.13 DKK / Each Save 2426.87 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
|
30000647
|
BUCHI
11SR0802V201 |
Rotavapor System R-80, V Condenser, including vacuum pump V-180 and controler I-180, 24/40 | Rotary Evaporator System | 220/240 V |
53470.00 DKK 50611.67 DKK / Each Save 2858.33 DKK 5% Off |
Estimated Shipment: 11-11-2025
Log in to see stock. |
|||
Description
- Smallest footprint: Optimize your lab space. The Rotavapor™ R-80 features a user interface that can be rotated up to 90°, which allows you to position the R-80 as it suits you best while ensuring direct access and control of all distillation parameters.
- Reduced energy consumption: The design of the R-80, with its smaller-sized heating bath, minimizes heat waste and reduces energy consumption.
- Most cost-effective: Elevate your performance and trust in a brand that values excellence above all.
- Essential integration: The Rotavapor™ R-80 and our equally flexible Pure Essential Chromatography systems form an affordable, compact, and robust duo.
- Intuitive user interface: The central user interface facilitates the evaporation process thanks to the navigation control, which allows all parameters to be adjusted.
- Smooth manual lift: The ergonomic handle of the manual lift can easily be accessed from different directions, ensuring a reliable and quick operation regardless of your instrument's position.
- Precision-crafted convenience:
- Organize and secure your workspace with the R-80's integrated cable and tube holders, creating a tidier and safer work environment.
- The innovative Combi-Clip flask snap lock allows for quick, one-handed attachment and detachment of flasks, saving you time and hassle.
- The new VS22 seal is made from durable PTFE, which contributes to the longevity of your system.
- Cableless bath: The versatile heating bath accommodates flask sizes of up to 1 L and is suitable for applications that a water bath can address, thanks to its maximum working temperature of 95 °C.
Specifications
| 220/240 V | |
| 10 to 330 rpm | |
| IP42 |
| 1 L | |
| Ambient to 95°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.