missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Smallest footprint: Optimize your lab space. The Rotavapor™ R-80 features a user interface that can be rotated up to 90°, which allows you to position the R-80 as it suits you best while ensuring direct access and control of all distillation parameters.
- Reduced energy consumption: The design of the R-80, with its smaller-sized heating bath, minimizes heat waste and reduces energy consumption.
- Most cost-effective: Elevate your performance and trust in a brand that values excellence above all.
- Essential integration: The Rotavapor™ R-80 and our equally flexible Pure Essential Chromatography systems form an affordable, compact, and robust duo.
- Intuitive user interface: The central user interface facilitates the evaporation process thanks to the navigation control, which allows all parameters to be adjusted.
- Smooth manual lift: The ergonomic handle of the manual lift can easily be accessed from different directions, ensuring a reliable and quick operation regardless of your instrument's position.
- Precision-crafted convenience:
- Organize and secure your workspace with the R-80's integrated cable and tube holders, creating a tidier and safer work environment.
- The innovative Combi-Clip flask snap lock allows for quick, one-handed attachment and detachment of flasks, saving you time and hassle.
- The new VS22 seal is made from durable PTFE, which contributes to the longevity of your system.
- Cableless bath: The versatile heating bath accommodates flask sizes of up to 1 L and is suitable for applications that a water bath can address, thanks to its maximum working temperature of 95 °C.
Spécification
Spécification
| Spannung | 220/240 V |
| Kapazität (metrisch) | 1 L |
| Geschwindigkeit | 10 to 330 rpm |
| Temperaturbereich (metrisch) | Ambient to 95°C |
| Enthält | Vacuum Pump V-180, Controller I-180 |
| Kondensatortyp | C Condenser |
| IP-Schutzart | IP42 |
| Typ | Rotationsverdampfersystem |
| Modell | Rotavapor-System R-80, C-Kondensator, einschließlich V-180 Vakuumpumpe und Regelungsgerät I-180, 29/32 |
| Standard-Konusverbindung | 29/32 |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?