Learn More
                                Grant Instruments™ Refrigerated Immersion Coolers
 
                                
                                
                                
                                
                            
                            
                            
                                
                                    
Refrigerated immersion coolers consists of a cooling coil connected to a refrigeration unit by a flexible pipe. Extract heat continuously, with the bath control unit controlling temperature.
€ 2829.00 - € 3101.00
Specifications
| Description | 460 x 305 x 225 mm (D x W x H) | 
|---|---|
| Length (Metric) Hose | 925 mm | 
| Electrical Requirements | 120/230 V | 
| Voltage | 120/230 V | 
| Product Code | Brand | Temperature Range | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Temperature Range | Price | Quantity & Availability | |||||
| 11466487  | Grant Instruments™ C1GR | 0°C to 40°C | € 2905.00 € 2829.00 / Each Save € 76.00 2% Off | 
                                Estimated Shipment: 04-12-2025 Log in to see stock. | |||||
| 11476487  | Grant Instruments™ C2GR | -15°C to +40°C | € 7530.00 € 3101.00 / Each Save € 4429.00 58% Off | 
                                Estimated Shipment: 29-01-2026 Log in to see stock. | |||||
Description
Refrigerated immersion coolers consists of a cooling coil connected to a refrigeration unit by a flexible pipe. Extract heat continuously, with the bath control unit controlling temperature.
- C1GR 0°C to 40°C The cooling coil can be continuously immersed in liquids up to 100°C with the cooler switched off and may be used to cool liquid down from 100°C but it is not designed for continuous operation above 40°C.
- C2GR: -15°C to 40°C
Specifications
| 460 x 305 x 225 mm (D x W x H) | |
| 925 mm | |
| 120/230 V | |
| 120/230 V | 
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
 
                                                