Learn More
Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital
Provides excellent temperature control and a wide choice of interchangeable blocks for maximum flexibility. Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital combines superb temperature control and uniformity with high quality design and great versatility.
7115.00 DKK - 12050.00 DKK
Specifications
Chamber Material | Aluminum |
---|---|
Material | Chemical Resistant Plastic |
Temperature Range (Metric) | Ambient +5° to 130°C |
Type | Dry Bath Block |
Temperature Stability | 0.1° at 37°C |
Product Code | Brand | No. of Blocks | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Blocks | Price | Quantity & Availability | |||||
11450958
|
Grant Instruments™
QBD1 |
1 |
7115.00 DKK
Each |
Estimated Shipment: 07-10-2025
Log in to see stock. |
|||||
11470958
|
Grant Instruments™
QBD2 |
2 |
9020.00 DKK
Each |
Estimated Shipment: 01-10-2025
Log in to see stock. |
|||||
11480958
|
Grant Instruments™
QBD4 |
4 |
12050.00 DKK
Each |
Estimated Shipment: 02-10-2025
Log in to see stock. |
|||||
Description
Provides excellent temperature control and a wide choice of interchangeable blocks for maximum flexibility. Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital combines superb temperature control and uniformity with high quality design and great versatility.
- High power heater for fast heat-up - 25°C to 100°C in only 15 minutes.
- Simple-to-use rotor plus two keys provide access to the interactive interface for fast, accurate set-up and use
- Clear digital display - easy to read from a distance for instant reassurance
- Convenient timer facility, with audible buzzer, for reaction timing and function timing, e.g. delayed heater switch-on/turn-off
- Wide range of interchangeable blocks enables you to mix and match sample tubes as desired - extraction tool supplied as standard for easy and safe removal of blocks.
- Optional safety cover - protects samples from contamination and users from accidental contact with hot blocks
- Overtemperature cut-out protects your samples and your workplace
- High quality, robust construction in streamlined coolwall aluminum and chemical-resistant plastic - durable in demanding environments
- Compact footprint to optimise use of benchspace
Specifications
Aluminum | |
Ambient +5° to 130°C | |
0.1° at 37°C | |
1 to 999 mins | |
120 or 230 V |
Chemical Resistant Plastic | |
Dry Bath Block | |
0.1° at 37°C | |
200 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.