Learn More
Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital
Provides excellent temperature control and a wide choice of interchangeable blocks for maximum flexibility. Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital combines superb temperature control and uniformity with high quality design and great versatility.
Brand: Grant Instruments™ QBD1
5819.82 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
Description
Provides excellent temperature control and a wide choice of interchangeable blocks for maximum flexibility. Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital combines superb temperature control and uniformity with high quality design and great versatility.
- High power heater for fast heat-up - 25°C to 100°C in only 15 minutes.
- Simple-to-use rotor plus two keys provide access to the interactive interface for fast, accurate set-up and use
- Clear digital display - easy to read from a distance for instant reassurance
- Convenient timer facility, with audible buzzer, for reaction timing and function timing, e.g. delayed heater switch-on/turn-off
- Wide range of interchangeable blocks enables you to mix and match sample tubes as desired - extraction tool supplied as standard for easy and safe removal of blocks.
- Optional safety cover - protects samples from contamination and users from accidental contact with hot blocks
- Overtemperature cut-out protects your samples and your workplace
- High quality, robust construction in streamLined coolwall aluminum and chemical-resistant plastic - durable in demanding environments
- Compact footprint to optimise use of benchspace

Specifications
Aluminum | |
Ambient +5° to 130°C | |
1 | |
0.1° at 37°C | |
240 mm | |
120 mm | |
120 or 230 V |
Chemical Resistant Plastic | |
Dry Bath Block | |
0.1° at 37°C | |
1 to 999 mins | |
200 mm | |
230 mm | |
150 w |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.