missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital

Product Code. 11480958
Change view
Click to view available options
No. of Blocks:
1
2
4
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Blocks unitSize
11480958 4 Each
11450958 1 Each
11470958 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11480958 Supplier Grant Instruments™ Supplier No. QBD4
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent temperature control and a wide choice of interchangeable blocks for maximum flexibility. Grant Instruments™ QB Series Dry Block Heating Systems, Precision Digital combines superb temperature control and uniformity with high quality design and great versatility.

  • High power heater for fast heat-up - 25°C to 100°C in only 15 minutes.
  • Simple-to-use rotor plus two keys provide access to the interactive interface for fast, accurate set-up and use
  • Clear digital display - easy to read from a distance for instant reassurance
  • Convenient timer facility, with audible buzzer, for reaction timing and function timing, e.g. delayed heater switch-on/turn-off
  • Wide range of interchangeable blocks enables you to mix and match sample tubes as desired - extraction tool supplied as standard for easy and safe removal of blocks.
  • Optional safety cover - protects samples from contamination and users from accidental contact with hot blocks
  • Overtemperature cut-out protects your samples and your workplace
  • High quality, robust construction in streamLined coolwall aluminum and chemical-resistant plastic - durable in demanding environments
  • Compact footprint to optimise use of benchspace
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Aluminum
Material Chemical Resistant Plastic
Temperature Range (Metric) Ambient +5° to 130°C
Type Dry Bath Block
No. of Blocks 4
Temperature Stability 0.1° at 37°C
Temperature Uniformity 0.1° at 37°C
Timer 1 to 999 mins
Length (Metric) 390 mm
Width (Metric) 200 mm
Height (Metric) 100 mm
Depth (Metric) 380 mm
Voltage 120 or 230 V
Wattage 600 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.