missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Portable Balance - CR Series

Quality Portable Electronic Scales Suitable for Everyday Weighing.

328.00 DKK - 379.00 DKK

Specifications

Description Stability indicator, mechanical and software overload/underload protection, auto shut-off
Display Type LCD
For Use With (Application) Weighing
Stabilization Time 2.000 s
Dimensions (L x W x H) 23.500 x 17.000 x 5.500 cm
View More Specs

Products 4
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
16615164
View Documents Promotion Details
OHAUS™
30428213
CR221
328.00 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
16625164
View Documents Promotion Details
OHAUS™
30428214
CR621
365.00 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
16635164
View Documents Promotion Details
OHAUS™
30428215
CR2200
328.00 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
16606772
View Documents Promotion Details
OHAUS™
30428216
CR5200
379.00 DKK
Each
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Intuitive two-button design makes for easy operation.
  • Slim, space-saving design allows for stackable storage.
  • Enlarged weighing platform can adequately handle large samples and a variety of objects.
Specifications

Specifications

Stability indicator, mechanical and software overload/underload protection, auto shut-off
Weighing
23.500 x 17.000 x 5.500 cm
205.00 mm
5.000 in.
125.000 mm
41.000 mm
5.200 in.
132.000 mm
0.400 kg
LCD
2.000 s
8.10 in.
5.50 in.
140.00 mm
1.60 in.
8.10 in.
205.00 mm
0.900 lb.
3 AA batteries (included) or AC adapter (not included)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.