missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Portable Balance - CR Series

Product Code. 16625164 Shop All Ohaus Products
Change view
Click to view available options
Model:
CR2200
CR221
CR5200
CR621
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
16625164 CR621 Each
16615164 CR221 Each
16635164 CR2200 Each
16606772 CR5200 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 16625164 Supplier OHAUS™ Supplier No. 30428214

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Quality Portable Electronic Scales Suitable for Everyday Weighing.

  • Intuitive two-button design makes for easy operation.
  • Slim, space-saving design allows for stackable storage.
  • Enlarged weighing platform can adequately handle large samples and a variety of objects.
TRUSTED_SUSTAINABILITY

Specifications

Description Stability indicator, mechanical and software overload/underload protection, auto shut-off
Capacity 620.00 g
Display Type LCD
Readability 0.1000 g
For Use With (Application) Weighing
Model CR621
Stabilization Time 2.000 s
Weighing Modes Gram, Pound, Ounce, Ounce Troy, & Pennyweight
Dimensions (L x W x H) 23.500 x 17.000 x 5.500 cm
Length (English) 8.10 in.
Length (Metric) 205.00 mm
Width (English) 5.50 in.
Width (English) Pan 5.000 in.
Width (Metric) 140.00 mm
Width (Metric) Pan 125.000 mm
Height (English) 1.60 in.
Height (Metric) 41.000 mm
Depth (English) 8.10 in.
Depth (English) Pan 5.200 in.
Depth (Metric) 205.00 mm
Depth (Metric) Pan 132.000 mm
Weight (English) 0.900 lb.
Weight (Metric) 0.400 kg
Electrical Requirements 3 AA batteries (included) or AC adapter (not included)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.