missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ Mixing Attachment for Microtron™ MB 550 Laboratory Mixer
For the mixing, dispersing, homogenizing, emulsifying and size reduction of cuttable materials.
376.00 € - 632.00 €
Specifications
| Product Type | Mixing Head Attachment |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Equipment) | MB 550 Laboratory Mixer |
| Packaging Quantity | 1 Ea. |
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
|
11960359
|
Kinematica™
36050005 |
125 mL |
376.00 €
Each |
Estimated Shipment: 13-11-2025
Log in to see stock. |
|||||
|
10637693
|
Kinematica™
36050010 |
250 mL |
405.00 € 391.00 € / Each Save 14.00 € 3% Off |
Estimated Shipment: 09-12-2025
Log in to see stock. |
|||||
|
11950049
|
Kinematica™
36050015 |
500 mL |
554.00 € 537.00 € / Each Save 17.00 € 3% Off |
Estimated Shipment: 13-11-2025
Log in to see stock. |
|||||
|
11960049
|
Kinematica™
36050020 |
1000 mL |
651.00 € 632.00 € / Each Save 19.00 € 2% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- For use with the MB 550 Mixers
- The two stainless steel ball bearings are sealed twice each
- Noiseless and sturdy coupling with dampers
- Blades, sealing and dampers can easily be exchanged
- Four high-grade blades designed for optimal mixing
- Generally suited for intensive and fast processing
Specifications
| Mixing Head Attachment | |
| Borosilicate Glass | |
| MB 550 Laboratory Mixer | |
| 1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title