missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MidKnight™ Touch 93-732 Nitrile Gloves
GREENER_CHOICE

Ergonomically designed, thin black nitrile exam gloves provide dexterity along with enhanced comfort fit and feel. Textured fingertips ensure tactility and secure handling of instruments and materials.

69.04 DKK - 109.20 DKK

Specifications

Certifications/Compliance EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485
Certifications/Compliance (Europe) EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
View More Specs

Products 6
Product Code Brand Size PackagingType Price Quantity & Availability  
Product Code Brand Size PackagingType Price Quantity & Availability  
16639113
GREENER_CHOICE
View Documents Promotion Details
Ansell
93732060
X-Small
109.20 DKK
Pack of 100
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 03-12-2025
Add to basket
 
16649113
GREENER_CHOICE
View Documents Promotion Details
Ansell
93732070
Small
109.20 DKK
Pack of 100
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 01-12-2025
Add to basket
 
16659113
GREENER_CHOICE
View Documents Promotion Details
Ansell
93732080
Medium
ONLINE EXCLUSIVE PRICE
105.00 DKK
69.04 DKK / Pack of 100
Save 35.96 DKK
34% Off
View alternative products
Save Up to 
»
Only null left
In Stock
Edge
Add to basket
 
16669113
GREENER_CHOICE
View Documents Promotion Details
Ansell
93732090
Large
ONLINE EXCLUSIVE PRICE
105.00 DKK
69.04 DKK / Pack of 100
Save 35.96 DKK
34% Off
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 01-12-2025
Add to basket
 
16679113
GREENER_CHOICE
View Documents Promotion Details
Ansell
93732100
X-Large
ONLINE EXCLUSIVE PRICE
105.00 DKK
69.04 DKK / Pack of 100
Save 35.96 DKK
34% Off
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 01-12-2025
Add to basket
 
17754879
View Documents Promotion Details
Ansell
93732110
2X-Large
109.20 DKK
Pack of 90
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 17-11-2025
Add to basket
 
Description

Description

  • Thin nitrile features enhanced dexterity and tactility
  • Distinctive black color provides contrast while also hiding the appearance of oils, bodily fluids and other stains
  • ERGOFORM™ Design Technology reduces muscle strain during repetitive tasks
  • Textured fingertips for secure handling of instruments and materials
  • Silicone-free to ensure advanced product protection
  • 1.5 AQL
  • Common industries include healthcare, general dentistry, chemical, EMS, life sciences, food service, cosmetics, tattoo, automotive aftermarket, law enforcement
Specifications

Specifications

EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485
No
1.5
Single-use
3.9 mil
Yes
2.8 mil
Powder Free
Non-sterile
0.07 mm
MICROFLEX™ MidKnight™ Touch 93-732
9.6 in.
EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1
Healthcare, Industrial, Laboratory
Black
Partially Textured
0.10 mm
Nitrile
0.07 mm
Nitrile Examination Glove
2.8 mil
No
18 MPa
24.4 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.