missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MidKnight™ Touch 93-732 Nitrile Gloves
GREENER_CHOICE

Ergonomically designed, thin black nitrile exam gloves provide dexterity along with enhanced comfort fit and feel. Textured fingertips ensure tactility and secure handling of instruments and materials.

Brand:  Ansell 93732090

68.03 DKK valid until 2025-10-31
Use promo code "24133" to get your promotional price.


 View more versions of this product

Product Code. 16669113

  • ONLINE EXCLUSIVE PRICE
    105.00 DKK
    69.04 DKK / Pack of 100
    Save 35.96 DKK
    34% Off
View Available Promotions
Only null left
Estimated Shipment: 03-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Thin nitrile features enhanced dexterity and tactility
  • Distinctive black color provides contrast while also hiding the appearance of oils, bodily fluids and other stains
  • ERGOFORM™ Design Technology reduces muscle strain during repetitive tasks
  • Textured fingertips for secure handling of instruments and materials
  • Silicone-free to ensure advanced product protection
  • 1.5 AQL
  • Common industries include healthcare, general dentistry, chemical, EMS, life sciences, food service, cosmetics, tattoo, automotive aftermarket, law enforcement
TRUSTED_SUSTAINABILITY
Specifications

Specifications

EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485
No
1.5
Single-use
3.9 mil
Yes
2.8 mil
Powder Free
Large
2.8 mil
No
MICROFLEX™ MidKnight™ Touch 93-732
9.6 in.
EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1
Healthcare, Industrial, Laboratory
Black
Partially Textured
0.10 mm
Nitrile
0.07 mm
Nitrile Examination Glove
Non-sterile
0.07 mm
93732090
18 MPa
24.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.