missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ MidKnight™ Touch 93-732 Nitrile Gloves

Ergonomically designed, thin black nitrile exam gloves provide dexterity along with enhanced comfort fit and feel. Textured fingertips ensure tactility and secure handling of instruments and materials.
Brand: Ansell 93732080
69.04 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Thin nitrile features enhanced dexterity and tactility
- Distinctive black color provides contrast while also hiding the appearance of oils, bodily fluids and other stains
- ERGOFORM™ Design Technology reduces muscle strain during repetitive tasks
- Textured fingertips for secure handling of instruments and materials
- Silicone-free to ensure advanced product protection
- 1.5 AQL
- Common industries include healthcare, general dentistry, chemical, EMS, life sciences, food service, cosmetics, tattoo, automotive aftermarket, law enforcement

Specifications
EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485 | |
No | |
1.5 | |
Single-use | |
3.9 mil | |
Yes | |
2.8 mil | |
Medium | |
0.07 mm | |
93732080 | |
18 MPa | |
24.4 cm |
EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1 | |
Healthcare, Industrial, Laboratory | |
Black | |
Partially Textured | |
0.10 mm | |
Nitrile | |
0.07 mm | |
2.8 mil | |
No | |
MICROFLEX™ MidKnight™ Touch 93-732 | |
9.6 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction