missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Accelerator-Free Gloves
MICRO-TOUCH™ Nitrile, powder-free examination glove with advanced allergy prevention
€ 10.05 - € 16.56
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 |
|---|---|
| Color | Blue |
| Disposable | Single-use |
| Finger Thickness (Metric) | 0.12 mm |
| Material | Nitrile |
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Price | Quantity & Availability | |||||
|
16356901
|
Ansell
700102 |
Small |
€ 11.20
Pack of 100 |
In Stock
Log in to see stock.
|
|||||
|
16366901
|
Ansell
700103 |
Medium |
€ 16.56
Pack of 100 |
In Stock
Log in to see stock.
|
|||||
|
16386901
|
Ansell
700105 |
X-Large |
€ 16.00 € 10.05 / Pack of 100 Save € 5.95 37% Off |
Estimated Shipment: 20-11-2025
Log in to see stock. |
|||||
Description
- Provides a high-level of barrier protection against punctures as well as excellent resistance from a broad range of commonly used chemicals.
- Chlorinated inner surface for easy donning
- Protects from latex Type I allergy
- 100% thiuram-free formulation significantly reduces the risk of Type IV allergies.
Specifications
| EN 420:2003 | |
| Single-use | |
| Nitrile | |
| Powder Free |
| Blue | |
| 0.12 mm | |
| 0.08 mm | |
| 24 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title