missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Accelerator-Free Gloves
MICRO-TOUCH™ Nitrile, powder-free examination glove with advanced allergy prevention
Brand: Ansell 700102
54.52 DKK valid until 2025-10-31
Use promo code "24133" to get your promotional price.
This item is not returnable.
View return policy
Description
- Provides a high-level of barrier protection against punctures as well as excellent resistance from a broad range of commonly used chemicals.
- Chlorinated inner surface for easy donning
- Protects from latex Type I allergy
- 100% thiuram-free formulation significantly reduces the risk of Type IV allergies.
Specifications
| EN 420:2003 | |
| Single-use | |
| Nitrile | |
| Powder Free | |
| 24 cm |
| Blue | |
| 0.12 mm | |
| 0.08 mm | |
| Small |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction