missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Warning; Radioactive material or ionizing radiation
Sign compliant to ISO 7010.
€ 4.18 - € 9.65
Specifications
Finish | Gloss |
---|---|
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Thickness | 0.099 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15664677
|
Brady™
826761 |
50 mm | 43 mm |
€ 6.20
Pack of 7 |
Estimated Shipment: 07-10-2025
Log in to see stock. |
||||
15674677
|
Brady™
826763 |
100 mm | 87 mm |
€ 9.65
Pack of 3 |
In Stock
Log in to see stock. |
||||
15684677
|
Brady™
826764 |
200 mm | 173 mm |
€ 4.35 € 4.18 / Each Save € 0.17 3% Off |
Estimated Shipment: 07-10-2025
Log in to see stock. |
||||
15694677
|
Brady™
826765 |
315 mm | 273 mm |
€ 6.90
Each |
Estimated Shipment: 07-10-2025
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Triangular | |
Black on Yellow |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title