missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - Warning; Radioactive material or ionizing radiation

Sign compliant to ISO 7010.

Brand:  Brady™ 826763

 View more versions of this product

Product Code. 15674677

  • ONLINE EXCLUSIVE PRICE
    74.95 DKK
    73.71 DKK / Pack of 3
    Save 1.24 DKK
    1% Off
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Laminated polyester
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
Gloss
3/Pk.
Indoor and Outdoor
0.099 mm
-40°C to 110°C
Global
PIC W003-Tri 100-PE-SHEET/3
Polyester
Permanent Acrylic
87 mm
100 mm
Triangular
Black on Yellow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.