missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Process Blue Cloth Wipers
Blue wiper gives immediate access to hygienic protection on the move. Perfect for repeat-use cleaning with chemicals and solvents, without leaving lint.
905.00 DKK - 3065.00 DKK
Specifications
Product Type | Process Wiper |
---|---|
Material | Polypropylene |
For Use With (Application) | Repeat-use cleaning with chemicals and solvents, without leaving lint |
Sterility | Non-sterile |
Product Code | Brand | Ply | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Ply | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
10748444
|
Kimberly-Clark™
7643 |
1-ply | White | 38 x 34 cm (15 x 13.4 in.) |
3065.00 DKK
Each |
Estimated Shipment: 04-08-2025
Log in to see stock. |
|||
10531163
|
Kimberly-Clark™
7644 |
2-ply | Blue | 30.7 x 42.6 cm (12.1 x 16.8 in.) |
905.00 DKK
Pack of 160 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
|||
Description
- 1 box of blue cloths
- Ideal for repeat-use cleaning with chemicals and solvents, without leaving lint
- BRAG box mobile system, giving immediate access to hygienically protected wipers on the move
- 100% silicon free
- Help maximise efficiency and productivity while reducing costs
- Compatible with Kimberly-Clark Professional Wiper Dispensers (product codes 6146, 6154 and 6155)
Specifications
Process Wiper | |
Polypropylene | |
Repeat-use cleaning with chemicals and solvents, without leaving lint | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title