Learn More
Fisherbrand™ Irradiated Polyethylene Cleanroom Tape
This irradiated, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in aseptic areas.
€ 217.00 - € 693.53
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Acrylic |
Material | Polyethylene |
Sterility | Sterile |
For Use With (Application) | Plate sealing, marking and color coding in aseptic environments |
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
16215162
|
Fisherbrand™
EGPFP-34WHIRM |
White | 0.75 in. | ||||||
16285152
|
Fisherbrand™
EGPFP-1WHIR |
White | 1 in. |
€ 764.00 € 693.53 / Pack of 36 Save € 70.47 9% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
||||
16295152
|
Fisherbrand™
EGPFP-2WHIR |
White | 2 in. | ||||||
16205162
|
Fisherbrand™
EGPFP-34TRIRM |
Transparent | 0.75 in. |
€ 238.68
Pack of 16 |
Estimated Shipment: 17-11-2025
Log in to see stock. |
||||
16275152
|
Fisherbrand™
EGPFP-1TRIR |
Transparent | 1 in. | ||||||
Description
The Fisherbrand Irradiated Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications within the lab and sterile processing areas.
- Irradiated, pressure-sensitive polyethylene tape
- Ideal for sealing, color coding and marking in aseptic areas
- Excellent for clean construction areas
- Cleanroom processed and wound on a 3-inch plastic core
- Supplied with full certification of irradiation and lot traceability
- Individually double bagged
- Available in a range of widths
- Roll length: 33 m (36 yd.)
Specifications
Not Autoclavable | |
Polyethylene | |
Plate sealing, marking and color coding in aseptic environments | |
16°C to 27°C | |
33 m |
Acrylic | |
Sterile | |
60°F to 80°F | |
36 yd. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.