missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Irradiated Polyethylene Cleanroom Tape

This irradiated, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in aseptic areas.

Brand:  Fisherbrand™ EGPFP-34TRIRM

 View more versions of this product

Product Code. 16205162

  • € 238.68 / Pack of 16
Only null left
Estimated Shipment: 18-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

The Fisherbrand Irradiated Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications within the lab and sterile processing areas.

  • Irradiated, pressure-sensitive polyethylene tape
  • Ideal for sealing, color coding and marking in aseptic areas
  • Excellent for clean construction areas
  • Cleanroom processed and wound on a 3-inch plastic core
  • Supplied with full certification of irradiation and lot traceability
  • Individually double bagged
  • Available in a range of widths
  • Roll length: 33 m (36 yd.)
Specifications

Specifications

Not Autoclavable
Transparent
Sterile
60°F to 80°F
33 m x 19.05 mm (36 yd. x 0.75 in.)
33 m
19.05 mm
Acrylic
Polyethylene
Plate sealing, marking and color coding in aseptic environments
16°C to 27°C
36 yd.
0.75 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.