missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-600W White Nylon Gloves with Polyurethane Coating
Polyurethane coating on the palm improves tactile sensitivity, while the white color palette is useful for clean applications.
€ 36.44
Specifications
Coating Material | Polyurethane |
---|---|
Color | White |
Hand | Specific |
Glove Cuff Style | Knit |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12610712
|
Ansell
11600060 |
6 |
€ 52.45 € 36.44 / 12 pairs Save € 16.01 30% Off |
In Stock
Log in to see stock. |
|||||
12620712
|
Ansell
11600070 |
7 |
€ 52.45 € 36.44 / 12 pairs Save € 16.01 30% Off |
In Stock
Log in to see stock. ![]() |
|||||
12690702
|
Ansell
11600100 |
10 |
€ 52.45 € 36.44 / 12 pairs Save € 16.01 30% Off |
In Stock
Log in to see stock. |
|||||
12600712
|
Ansell
11600110 |
11 |
€ 52.45 € 36.44 / 12 pairs Save € 16.01 30% Off |
Estimated Shipment: 10-10-2025
Log in to see stock. |
|||||
12640712
|
Ansell
11600090 |
9 |
€ 52.45 € 36.44 / 12 pairs Save € 16.01 30% Off |
In Stock
Log in to see stock. ![]() |
|||||
12630712
|
Ansell
11600080 |
8 |
€ 52.45 € 36.44 / 12 pairs Save € 16.01 30% Off |
In Stock
Log in to see stock. |
|||||
Description
- Designed for light and delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- White color is ideal for clean applications
Specifications
Polyurethane | |
White | |
Specific | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title