missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-600W White Nylon Gloves with Polyurethane Coating
Polyurethane coating on the palm improves tactile sensitivity, while the white color palette is useful for clean applications.
Brand: Ansell 11600070
195.26 DKK valid until 2025-09-30
Use promo code "27321" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for light and delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- White color is ideal for clean applications

Specifications
Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, CE Number, ANSI ABR 3, ANSI Cut A1, Category II, REACH Compliant | |
Palm Coated | |
Polyurethane | |
No Texture | |
No | |
Polyurethane Gloves | |
Knit | |
225 to 285 cm | |
200 to 260 mm |
No | |
Knit | |
White | |
Specific | |
Nylon, Polyurethane | |
7 | |
Nylon | |
7.87 to 10.23 cm | |
7.87 to 10.23 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction