missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-600W White Nylon Gloves with Polyurethane Coating
Polyurethane coating on the palm improves tactile sensitivity, while the white color palette is useful for clean applications.
Brand: Ansell 11600080
271.81 DKK valid until 2025-09-30
Use promo code "27321" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for light and delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- White color is ideal for clean applications

Specifications
ANSI 3 | |
White | |
Specific | |
Dip-coated Gloves | |
Automotive, Machinery/Equipment, and Metal Fabrication | |
11-600W |
Polyurethane | |
ANSI A1 | |
Nylon | |
8 | |
Knit | |
15 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction