missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers

Roller shakers with six or ten rollers for a wider range of applications, especially in the medical and biological field. IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers provide smooth rocking and rolling action at infinitely adjustable speeds.
€ 1804.00 - € 2270.00
Specifications
Rotating Angle | 3° |
---|---|
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 50°C |
Wattage | 24 W |
Certifications/Compliance | DIN EN 60529 IP 21 |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
13420587
![]() |
IKA™
0004011000 |
Roller 6 Digital |
€ 1870.00
Each |
In Stock
Log in to see stock. |
|||||
13440587
![]() |
IKA™
0004013000 |
Roller 10 Digital |
€ 2465.00 € 2270.00 / Each Save € 195.00 7% Off |
In Stock
Log in to see stock. ![]() |
|||||
13410587
![]() |
IKA™
0004010000 |
Roller 6 Basic |
€ 1860.00 € 1804.00 / Each Save € 56.00 3% Off |
Estimated Shipment: 09-10-2025
Log in to see stock. |
|||||
13430587
![]() |
IKA™
0004012000 |
Roller 10 Basic |
€ 2204.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Used for mixing blood samples, solid and liquid suspensions and viscous samples
- Unit can be used with all conventional tubes and cylindrical bottles
- Easily removable attachments for quick cleaning in case of sample spills
- Timer: Countdown, adjustable from 1 sec to 99 hr. and 59 min.
- Counter: Display of shaking time
- Error Code Display
- Usable at 4 to 50°C in incubators
- Suitable for continuous operation
- Removable rolls enable shaking of larger tubes
- Easy operation with keypad
- Shaking diameter: 24.5mm (height)
- Speed range: 5 to 80rpm
Specifications
3° | |
4°C to 50°C | |
DIN EN 60529 IP 21 | |
115 mm | |
Used for mixing blood samples, solid and liquid suspensions and viscous samples | |
1 Ea. |
100/240 V | |
24 W | |
50/60 Hz | |
350 mm | |
80% |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title