missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers
GREENER_CHOICE

Roller shakers with six or ten rollers for a wider range of applications, especially in the medical and biological field. IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers provide smooth rocking and rolling action at infinitely adjustable speeds.

Brand:  IKA™ 0004012000

13380.29 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.


 View more versions of this product

Product Code. 13430587

  • 17600.00 DKK / Each
Equipment End of Year Sale
Use promo code 24121 at checkout
View Available Promotions
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Used for mixing blood samples, solid and liquid suspensions and viscous samples 
  • Unit can be used with all conventional tubes and cylindrical bottles
  • Easily removable attachments for quick cleaning in case of sample spills
  • Timer: Countdown, adjustable from 1 sec to 99 hr. and 59 min.
  • Counter: Display of shaking time
  • Error Code Display
  • Usable at 4 to 50°C in incubators
  • Suitable for continuous operation
  • Removable rolls enable shaking of larger tubes
  • Easy operation with keypad
  • Shaking diameter: 24.5mm (height)
  • Speed range: 5 to 80rpm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100/240 V
24 W
50/60 Hz
350 mm
Roller 10 Basic
80%
30 rpm
4°C to 50°C
DIN EN 60529 IP 21
115 mm
6 kg
Used for mixing blood samples, solid and liquid suspensions and viscous samples
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.