missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs



Contec™ CONSTIX™ Sealed Polyester Swabs consists of a knitted polyester fabric that is thermally bonded to a flex-tip polypropylene handle.
697.00 DKK - 1295.00 DKK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Handle Material | Polypropylene |
Product Type | Swab |
Tip Material | Polyester |
Sterility | Non-sterile |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15815204
![]() ![]() |
Contec™
SP-11 |
69.3 mm |
697.00 DKK
Pack of 500 |
Estimated Shipment: 18-11-2025
Log in to see stock. |
|||||
15895194
![]() ![]() |
Contec™
SP-10 |
70.1 mm |
744.00 DKK
Pack of 500 |
Estimated Shipment: 20-10-2025
Log in to see stock. |
|||||
15845204
![]() ![]() |
Contec™
SP-9 |
70.4 mm |
794.00 DKK
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
15825204
![]() ![]() |
Contec™
SP-6 |
163.8 mm |
1295.00 DKK
Pack of 500 |
Estimated Shipment: 12-12-2025
Log in to see stock. |
|||||
Description
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Polyester head make the swab compatible with most common solvents, such as alcohols and ketone
- Flexible tip provides a softer application on surfaces
Specifications
Not Autoclavable | |
Swab | |
Non-sterile |
Polypropylene | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title