missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
BIOPHARMAGREENER_CHOICE

Contec™ CONSTIX™ Sealed Polyester Swabs consists of a knitted polyester fabric that is thermally bonded to a flex-tip polypropylene handle.

Brand:  Contec™ SP-6

934.37 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15825204

  • 1295.00 DKK / Pack of 500
Only null left
Estimated Shipment: 15-12-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polyester head provides enhanced sorbency, particle entrapment, and removal
  • Polyester head make the swab compatible with most common solvents, such as alcohols and ketone
  • Flexible tip provides a softer application on surfaces
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
3.2 mm
0.27 in.
6.9 mm
Non-sterile
3.3 mm
Swab
Rounded
0.11 in.
2.8 mm
6.4 in.
163.8 mm
0.13 in.
Polypropylene
Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.