missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs



Contec™ CONSTIX™ Sealed Polyester Swabs consists of a knitted polyester fabric that is thermally bonded to a flex-tip polypropylene handle.
Brand: Contec™ SP-9
74.01 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Polyester head make the swab compatible with most common solvents, such as alcohols and ketone
- Flexible tip provides a softer application on surfaces

Specifications
Not Autoclavable | |
2.3 mm | |
0.42 in. | |
10.7 mm | |
Non-sterile | |
6.9 mm | |
Swab | |
Rounded |
0.1 in. | |
2.5 mm | |
2.8 in. | |
70.4 mm | |
0.27 in. | |
Polypropylene | |
Polyester |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction