missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Sealant Wipers, 1 Carton x 500 White Sheets
Specifically engineered for wiping sealants from tools and brushes. 100% silicon free and low-linting.
2590.00 DKK
Specifications
Product Type | Sealant Wiper |
---|---|
Material | Paper |
Color | White |
Dimensions (L x W) | 400 x 500 mm (15.7 x 19.7 in.) |
For Use With (Application) | For wiping sealant from tools and brushes |
Description
- 1 carton x 500, white sheets roll
- Perfect for wiping sealant from tools and brushes
- Ideal for use in controlled areas such as transport, healthcare and manufacturing
- Delivered wrapped in a splash-proof, water-repellent polybag
- 100% silicon free and low-linting
- Help maximise efficiency and productivity while reducing wiping and solvent costs
- Compatible with floor stand and wall wiper dispensers
Specifications
Sealant Wiper | |
White | |
For wiping sealant from tools and brushes | |
Non-sterile |
Paper | |
400 x 500 mm (15.7 x 19.7 in.) | |
500 Pk. |
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto