missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Sealant Wipers, 1 Carton x 500 White Sheets

Product Code. 12695606 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Format:
1/4 Fold
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format unitSize
12695606 1/4 Fold Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12695606 Supplier Kimberly-Clark™ Supplier No. 7642
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifically engineered for wiping sealants from tools and brushes. 100% silicon free and low-linting.

  • 1 carton x 500, white sheets roll
  • Perfect for wiping sealant from tools and brushes
  • Ideal for use in controlled areas such as transport, healthcare and manufacturing
  • Delivered wrapped in a splash-proof, water-repellent polybag
  • 100% silicon free and low-linting
  • Help maximise efficiency and productivity while reducing wiping and solvent costs
  • Compatible with floor stand and wall wiper dispensers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sealant Wiper
Length (English) 10.23 in.
Length (Metric) 42.8 cm
Width (English) 10.23 in
Width (Metric) 26.5 cm
Material Paper
Color White
Dimensions (L x W) 400 x 500 mm (15.7 x 19.7 in.)
Format 1/4 Fold
For Use With (Application) For wiping sealant from tools and brushes
Packaging Quantity 500 Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.