Learn More
Grant Instruments™ JB Academy Unstirred Water Bath
An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. (Lid is sold separately.) The JBA range consists of of three models - 5L, 12L and 18L.
5760.00 DKK - 7375.00 DKK
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Digital |
Certifications/Compliance | DIN 58966 |
Temperature Range | Ambient +5° to 95°C |
Material | Stainless Steel |
Product Code | Brand | Depth (Metric) | Capacity (Metric) | Heating Capacity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Capacity (Metric) | Heating Capacity | Price | Quantity & Availability | |||
15107025
|
Grant Instruments™
JBA18 |
590 mm | 18 L | 1400 w (230V) 1050 w (120V) |
7375.00 DKK
Each |
Estimated Shipment: 01-10-2025
Log in to see stock. |
|||
15167015
|
Grant Instruments™
JBA5 |
215 mm | 5 L | 350 w (230V and 120V) |
5760.00 DKK
Each |
Estimated Shipment: 22-09-2025
Log in to see stock. |
|||
10505515
|
Grant Instruments™
JBA12 |
380 mm | 12 L | 800 w (230V) |
6100.00 DKK
Each |
Estimated Shipment: 29-09-2025
Log in to see stock. |
|||
Description
An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. The JBA range consists of of three models - 5L, 12L and 18L.
- Temperature range ambient +5°C to 95°C operation
- Stability: ±0.5°C
- Unique Set and ForgetTM technology - fast heat-up, reliable temperature control
- Simple, intuitive controls - quick and easy to set temperature
- Practical front panel lock - disables front panel controls preventing unintentional changes
- Stainless steel tank - high grade steel, with durable polished finish
- 3 year warranty
Order Info
Lid is sold separately.
Specifications
Stainless Steel | |
DIN 58966 | |
Stainless Steel |
Digital | |
Ambient +5° to 95°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.