Learn More
Grant Instruments™ JB Academy Unstirred Water Bath
An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. (Lid is sold separately.) The JBA range consists of of three models - 5L, 12L and 18L.
Brand: Grant Instruments™ JBA5
4309.84 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
An ideal choice for schools and colleges requiring a basic, simple-to-use quality water bath. Base tray included as standard. The JBA range consists of of three models - 5L, 12L and 18L.
- Temperature range ambient +5ºC to 95ºC operation
- Stability: ±0.5ºC Unique Set and ForgetTM technology - fast heat-up, reliable temperature controlSimple, intuitive controls - quick and easy to set temperature Practical front panel lock - disables front panel controls preventing unintentional changes Stainless steel tank - high grade steel, with durable polished finish 3 year warranty
Order Info
Lid is sold separately.

Specifications
Stainless Steel | |
5 L | |
Ambient +5° to 95°C | |
Stainless Steel | |
3 Years | |
215 mm | |
200 mm | |
3.9 kg |
Digital | |
DIN 58966 | |
350 w (230V and 120V) | |
JBA5 | |
215 x 335 x 200 mm | |
335 mm | |
215 mm | |
120/230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.