Learn More
Epredia™ SuperFrost Plus™ Adhesion slides
Minimizes tissue loss during staining resulting in quick turn-around times and reduced risk associated with tissue loss and repeat testing. Epredia™ SuperFrost Plus Slides secure frozen and formalin-fixed, paraffin embedded tissue sections as well as cytology preparations.
268.00 DKK - 1050.00 DKK
Specifications
Edges | 90°, Ground |
---|---|
Type | Adhesion Slide |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Quantity | 72/Pk. |
Product Code | Brand | Color | Corner Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Corner Style | Price | Quantity & Availability | ||||
10149870
|
Epredia™
J1800AMNZ |
White | Traditional |
1050.00 DKK
Pack of 72 |
In Stock
Log in to see stock. ![]() |
||||
12312148
|
Epredia™
J1830AMNZ |
Yellow | Traditional |
382.00 DKK
Pack of 72 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||
11950657
|
Epredia™
J1810AMNZ |
Blue | Traditional |
268.00 DKK
Pack of 72 |
In Stock
Log in to see stock. ![]() |
||||
10354365
|
Epredia™
J1820AMNZ |
Pink | Traditional |
304.43 DKK
Pack of 72 |
In Stock
Log in to see stock. |
Hai già un account? Accedi per visualizzare il prezzo e la disponibilità. Sei nuovo da queste parti? Registrati qui! |
|||
12625336
|
Epredia™
J1840AMNZ |
Green | Traditional |
316.00 DKK
Pack of 72 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
Hai già un account? Accedi per visualizzare il prezzo e la disponibilità. Sei nuovo da queste parti? Registrati qui! |
|||
15264653
|
Epredia™
J7850AMNZ |
Orange | Clipped |
379.00 DKK
Pack of 72 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
Hai già un account? Accedi per visualizzare il prezzo e la disponibilità. Sei nuovo da queste parti? Registrati qui! |
|||
15438060
|
Epredia™
J7800AMNZ |
White | Clipped |
278.00 DKK
Pack of 72 |
In Stock
Log in to see stock. ![]() |
Hai già un account? Accedi per visualizzare il prezzo e la disponibilità. Sei nuovo da queste parti? Registrati qui! |
|||
Descrizione
- No time wasted on slide-coating procedures
- No money wasted on expensive adhesives
- Reliable and uniform coating
- Minimal sample loss
- Reliable and safe adhesive action
Specifica
90°, Ground | |
75 mm | |
72/Pk. |
Adhesion Slide | |
25 mm |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.