Learn More
Cole-Parmer™ Block Heat Insert for Cole-Parmer™ BH-200 and BH-250 Series Block Heaters and CB-200 Series Chiller/Heater
Interchangeable heating blocks offer excellent thermal conductivity.
Brand: Cole-Parmer™ 36620-66
Description
- Versatile—interchangeable heating blocks accommodate various tubes and plates
- Block heaters sold separately
Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates. Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance. Most blocks come with a separate hole to accept a thermometer.
Order a flexi-block to accommodate multiple size tubes, vials, or cuvettes at once. Unskirted PCR plates can be heated in either size flexi-block. Skirted microtiter plates, deep-well plates, and PCR plates can only be incubated in the triple-width version.
Specifications
0.02 oz. | |
0.5 mL | |
Anodized Aluminum | |
Heating Block | |
0.5 mL | |
27 mm |
Tapered Wells | |
30 x 0.5 mL Tubes | |
30 | |
With thermometer hole | |
1.06 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.