missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable ViscoThief

A single use, disposable sampler that is designed for use with viscous materials such as creams, oils and other thick liquids.
877.76 DKK - 1102.81 DKK
Specifications
Product Type | LiquiThief |
---|---|
Material | HDPE |
Disposable | Single-use |
Diameter (Metric) Outer | 21 mm |
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
11975636
![]() |
Sampling Systems™
8055H-500 |
100 mL | Non-sterile |
969.00 DKK 877.76 DKK / Pack of 20 Save 91.24 DKK 9% Off |
Estimated Shipment: 03-11-2025
Log in to see stock. |
||||
11995636
![]() |
Sampling Systems™
8055H-1000 |
190 mL | Non-sterile |
1215.00 DKK 1102.81 DKK / Pack of 20 Save 112.19 DKK 9% Off |
Estimated Shipment: 29-10-2025
Log in to see stock. |
||||
11985636
![]() |
Sampling Systems™
8055H-500S |
100 mL | Sterile |
1160.00 DKK 1052.39 DKK / Pack of 20 Save 107.61 DKK 9% Off |
Estimated Shipment: 22-10-2025
Log in to see stock. |
||||
Description
Key Features:
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas (500mm and 1000mm lengths only)
- Available in 3 different sizes
Operation:
- Insert the sampler into the product.
- At the required depth pull up the handle. The further the handle is pulled, the larger the sample volume.
- Withdraw sampler from the product.
- Push handle down to expel the sample.
Why Use a SteriWare™ Disposable Sampler?
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications
LiquiThief | |
HDPE | |
Single-use | |
21 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title