missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable ViscoThief
Shop All Sampling Systems Products

Click to view available options
Capacity (Metric):
100 mL
190 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
Description
Key Features:
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas (500mm and 1000mm lengths only)
- Available in 3 different sizes
Operation:
- Insert the sampler into the product.
- At the required depth pull up the handle. The further the handle is pulled, the larger the sample volume.
- Withdraw sampler from the product.
- Push handle down to expel the sample.
Why Use a SteriWare™ Disposable Sampler?
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications
Specifications
| Product Type | LiquiThief |
| Material | HDPE |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Diameter (Metric) Outer | 21 mm |
| Length (Metric) Shaft | 500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction